https://www.bdiexpress.com/medias/INDXXXXXXXXX-26962239-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzF8aW1hZ2UvanBlZ3xhR0ZoTDJoaE5TOHhNRE0zTXpVeE9EZ3hPVE0xT0M5SlRrUllXRmhZV0ZoWVdGaGZNalk1TmpJeU16bGZNekF3ZURNd01DNXFjR2N8NmVjYzY0NTEyMjYxNDRkOTU4NzcxZGQxMTliMTc1MjhkZGRmOWRiZjQyMjdlMWUwNjM1MWYzODU4MjMyOWY1Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26962239-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzF8aW1hZ2UvanBlZ3xhR0ZoTDJoaE5TOHhNRE0zTXpVeE9EZ3hPVE0xT0M5SlRrUllXRmhZV0ZoWVdGaGZNalk1TmpJeU16bGZNekF3ZURNd01DNXFjR2N8NmVjYzY0NTEyMjYxNDRkOTU4NzcxZGQxMTliMTc1MjhkZGRmOWRiZjQyMjdlMWUwNjM1MWYzODU4MjMyOWY1Nw
LEGRIS
LEGRIS
BVG4P-1.1/2LOCK
LEGRIS LEGRIS
Description
BVG4P-1.1/2LOCK BALL VALVE ; LOCKING BSPP 4/PAK
Ball Valve; 2 Port; 2 Way; 2 Position; 1-1/2" Female BSPP Port Size; Long Female Thread; Locking Mechanism; Inline Mounting; Nickel Plated Brass Body; Chrome Plated Brass Ball; Lever Handle; PTFE Seat/Seal; 435PSI Maximum Operating Pressure; -4 to 266 Degree F Operating Temperature
Part #
BVG4P-1.1/2LOCK
BDI #
26962243
Details
1086.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/BVG4P-1-1-2LOCK/p/26962243
Your Price
$ 1,086.65 / pack
$ 1,087.00 / pack BDIExpress
$ 1,087.00 / pack BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.447
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.30.70
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://promo.parker.com
Product Detail
Ball Valve
Product Specification
2 Port; 2 Way; 2 Position; 1-1/2" Female BSPP Port Size; Long Female Thread; Locking Mechanism; Inline Mounting; Nickel Plated Brass Body; Chrome Plated Brass Ball; Lever Handle; PTFE Seat/Seal; 435PSI Maximum Operating Pressure; -4 to 266 Degree F Operating Temperature
Long Description
Ball Valve; 2 Port; 2 Way; 2 Position; 1-1/2" Female BSPP Port Size; Long Female Thread; Locking Mechanism; Inline Mounting; Nickel Plated Brass Body; Chrome Plated Brass Ball; Lever Handle; PTFE Seat/Seal; 435PSI Maximum Operating Pressure; -4 to 266 Degree F Operating Temperature

