NACHI FLUID POWER
NACHI FLUID POWER
CA-T10-2-20
NACHI FLUID POWER NACHI FLUID POWER
Description
CA-T10-2-20 CHECK VALVE ; RIGHT ANGLE
Right Angle Check Valve; 21 Mpa Maximum Working Pressure; Screw Mounting Type; 1-1/4" Nominal Diameter; 0.35 Mpa Cracking Pressure; 20 Design Number
Part #
CA-T10-2-20
BDI #
27412895

Details
605.4
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/CA-T10-2-20/p/27412895
Your Price
$ 605.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141622
Weight / Kilogram
2.13
Product Group - BDI
F02352
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Right Angle Check Valve
Product Specification
21 Mpa Maximum Working Pressure; Screw Mounting Type; 1-1/4" Nominal Diameter; 0.35 Mpa Cracking Pressure; 20 Design Number
Long Description
Right Angle Check Valve; 21 Mpa Maximum Working Pressure; Screw Mounting Type; 1-1/4" Nominal Diameter; 0.35 Mpa Cracking Pressure; 20 Design Number