Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CAT66P-120-A https://www.bdiexpress.com/medias/INDAROVALVEX-CAT66P-012-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0M3xpbWFnZS9qcGVnfGFEUXhMMmhpTXk4eE1Ea3pPVFF4T0RReE1UQXpPQzlKVGtSQlVrOVdRVXhXUlZoZlEwRlVOalpRWHpBeE1sOHpNREI0TXpBd0xtcHdad3xiNDI4NTIyZGU1YzgyZGY5YTYyZmNhOTA2MzU2OWU4ZjIyNmZlZmNjMzE1YmYyZGNmZmM0YmRhN2UzMGY0MGUz
18489504 Hydraulic and Pneumatic Valves 

ARO CORP ARO CORP

CAT66P-120-A

Description

CAT66P-120-A PNEUMATIC VALVE ; 99689440

Solenoid Valve; 1/4" NPT; 3 Port - 3 Way; 2 Position; Solenoid/Spring Return; 120 VAC; Pneumatic; 150 PSI; 0 To 122 Deg F

Part #

CAT66P-120-A

BDI #
18489504

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

160.44 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 160.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.997
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" NPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
120 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
0 To 122 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.arozone.com
Long Description
Solenoid Valve; 1/4" NPT; 3 Port - 3 Way; 2 Position; Solenoid/Spring Return; 120 VAC; Pneumatic; 150 PSI; 0 To 122 Deg F
Overall Height
3.547 Inch | 90.094 Millimeter
Overall Length
2.152 Inch | 54.661 Millimeter
Overall Width
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh