https://www.bdiexpress.com/medias/INDXXXXXXXXX-27569441-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMzB8aW1hZ2UvanBlZ3xhRFppTDJoaVpTOHhNRFV3TnpBME5qVTRORE0xTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmprME5ERmZNekF3ZURNd01DNXFjR2N8ZTE5MWEzZjhmZmYxMTQ2YmY3ZTRlMzRiYWE4MWU4ZGMyNDBhOWI0ODM1N2I0NTE0MDUxOGRjZjFiMzhhNzdiOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27569441-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMzB8aW1hZ2UvanBlZ3xhRFppTDJoaVpTOHhNRFV3TnpBME5qVTRORE0xTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmprME5ERmZNekF3ZURNd01DNXFjR2N8ZTE5MWEzZjhmZmYxMTQ2YmY3ZTRlMzRiYWE4MWU4ZGMyNDBhOWI0ODM1N2I0NTE0MDUxOGRjZjFiMzhhNzdiOA
EATON
EATON
DG4V-3S-6C-M X2-H4-60
EATON EATON
Description
DG4V-3S-6C-M X2-H4-60 SOLENOID VALVE ; 24VDC VITON SEAL SPRING RETURNED
Solenoid Valve; Directional Control; 24VDC Voltage; 30W Power; 100PSI Pressure; Viton Seal; Size 3 Interface; P Blocked Spool; Spring Cantered; Double End; Flag With Standard Build; Special Protection
Part #
DG4V-3S-6C-M X2-H4-60
BDI #
27569441
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/DG4V-3S-6C-M-X2-H4-60/p/27569441
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.eaton.com
Product Detail
Solenoid Valve
Product Specification
Directional Control; 24VDC Voltage; 30W Power; 100PSI Pressure; Viton Seal; Size 3 Interface; P Blocked Spool; Spring Cantered; Double End; Flag With Standard Build; Special Protection
Long Description
Solenoid Valve; Directional Control; 24VDC Voltage; 30W Power; 100PSI Pressure; Viton Seal; Size 3 Interface; P Blocked Spool; Spring Cantered; Double End; Flag With Standard Build; Special Protection

