Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E152LM https://www.bdiexpress.com/medias/INDAROVALVEXX-E152LM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NzB8aW1hZ2UvanBlZ3xhRGt6TDJobE9TODVPREV3TURReE1UUXpNekkyTDBsT1JFRlNUMVpCVEZaRldGaGZSVEUxTWt4Tlh6TXdNSGd6TURBdWFuQm58YmMxNWI5YWQ3MTFlNjc5MDZiZTIyNDk0Y2Q3MjQwZTNkNmE3Y2U4ZGM0NmI5MjNkZDBkMDA4MmViYmQ2ZTY0ZA
18488977 Hydraulic and Pneumatic Valves 

ARO CORP ARO CORP

E152LM

Description

E152LM PNEUMATIC VALVE ; 81385395 1/4" NPT

Flow Control Valve; 1/4" NPTF Port; 3 Port | 3 Way; 2 Position; Pneumatic; Hand Lever | Manual Return; 150 PSI; -10 To 180 Deg F; Buna-N Seal; Aluminum

Part #

E152LM

BDI #
18488977

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

245.87 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 245.87 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.027
Product Group - BDI
A03142
Valve Type
Flow Control
Port Type
1/4" NPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Hand Lever | Manual Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
20 To 150 PSI
Operating Temperature Range
-10 To 180 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Side Port
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.arozone.com
Long Description
Flow Control Valve; 1/4" NPTF Port; 3 Port | 3 Way; 2 Position; Pneumatic; Hand Lever | Manual Return; 150 PSI; -10 To 180 Deg F; Buna-N Seal; Aluminum
Overall Length
4.188 Inch | 106.375 Millimeter
Overall Height
3.875 Inch | 98.425 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh