https://www.bdiexpress.com/medias/INDDYQVALVEX-E2S-MA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4NnxpbWFnZS9qcGVnfGFHRXpMMmc1Wmk4eE1EazFNRE0yT0RZeU5EWTNNQzlKVGtSRVdWRldRVXhXUlZoZlJUSlRYMDFCWDFOVFh6TXdNSGd6TURBdWFuQm58MGRjNzIyMWJjZTIyMzNlNTViOTVmMWJiZGU5NGJjNzgzNGYwY2U0MDViNGY2YjQxODBkZDhkNWU5YTI5NzgzMg
https://www.bdiexpress.com/medias/INDDYQVALVEX-E2S-MA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4NnxpbWFnZS9qcGVnfGFHRXpMMmc1Wmk4eE1EazFNRE0yT0RZeU5EWTNNQzlKVGtSRVdWRldRVXhXUlZoZlJUSlRYMDFCWDFOVFh6TXdNSGd6TURBdWFuQm58MGRjNzIyMWJjZTIyMzNlNTViOTVmMWJiZGU5NGJjNzgzNGYwY2U0MDViNGY2YjQxODBkZDhkNWU5YTI5NzgzMg
DYNAQUIP
DYNAQUIP
E2S29AJE01G
DYNAQUIP DYNAQUIP
Description
E2S29AJE01G BALL VALVE ; 2PC 2-1/2" FNPT SS 460VAC 3PH ACTUTR
Ball Valve; 2-1/2" FNPT; 2 Port - 2 Way; 2 Position; Electrical Actuator; 460 VAC; Hydraulic | Pneumatic; 1000 PSI; -4 To 200 Deg F; PTFE | Viton; Stainless Steel
Part #
E2S29AJE01G
BDI #
24617780
Details
5651.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/E2S29AJE01G/p/24617780
Your Price
$ 5,651.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
15.966
Product Group - BDI
F02352
Valve Type
Ball
Port Type
2-1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Electrical Actuator
Voltage
460 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
1000 PSI
Operating Pressure Range
0 To 1000 PSI
Operating Temperature Range
-4 To 200 Deg F
Seal Type
PTFE | Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
791 Cv Factor | Full Port | Three Phase | 2-Piece
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.dynaquip.com
Weight / LBS
35.2
Long Description
Ball Valve; 2-1/2" FNPT; 2 Port - 2 Way; 2 Position; Electrical Actuator; 460 VAC; Hydraulic | Pneumatic; 1000 PSI; -4 To 200 Deg F; PTFE | Viton; Stainless Steel
Overall Width
7.87 Inch | 199.898 Millimeter
Overall Length
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

