https://www.bdiexpress.com/medias/INDDYQVALVEX-E5S-MA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzMHxpbWFnZS9qcGVnfGFHTXpMMmd4TkM4eE1EazFNRE0zTXpNeE1EUTVOQzlKVGtSRVdWRldRVXhXUlZoZlJUVlRYMDFCWDFOVFh6TXdNSGd6TURBdWFuQm58MjQ1NmJkZDBiNWFiYjdmYjhlZmFlNjliOGJlMjllNDc2M2U3ZDQxNWFjYWJiM2Q5ODYxMmZiOTM4ZmNmY2Y1Nw
https://www.bdiexpress.com/medias/INDDYQVALVEX-E5S-MA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzMHxpbWFnZS9qcGVnfGFHTXpMMmd4TkM4eE1EazFNRE0zTXpNeE1EUTVOQzlKVGtSRVdWRldRVXhXUlZoZlJUVlRYMDFCWDFOVFh6TXdNSGd6TURBdWFuQm58MjQ1NmJkZDBiNWFiYjdmYjhlZmFlNjliOGJlMjllNDc2M2U3ZDQxNWFjYWJiM2Q5ODYxMmZiOTM4ZmNmY2Y1Nw
DYNAQUIP
DYNAQUIP
E5S29EJE01G
DYNAQUIP DYNAQUIP
Description
E5S29EJE01G BALL VALVE ; 2PC 2-1/2" FLG SS 460VAC 3PH ACTUTR
Ball Valve; 2-1/2" Flange; 2 Port - 2 Way; 2 Position; Electrical Actuator; 460 VAC; Hydraulic | Pneumatic; 285 PSI; -4 To 392 Deg F; Graphite | Viton; Stainless Steel
Part #
E5S29EJE01G
BDI #
24618100
Details
6941.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/E5S29EJE01G/p/24618100
Your Price
$ 6,941.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
23.587
Product Group - BDI
F02352
Valve Type
Ball
Port Type
2-1/2" Flange
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Electrical Actuator
Voltage
460 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
285 PSI
Operating Pressure Range
0 To 285 PSI
Operating Temperature Range
-4 To 392 Deg F
Seal Type
Graphite | Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
Full Port | Three Phase | 2-Piece
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.dynaquip.com
Weight / LBS
52
Long Description
Ball Valve; 2-1/2" Flange; 2 Port - 2 Way; 2 Position; Electrical Actuator; 460 VAC; Hydraulic | Pneumatic; 285 PSI; -4 To 392 Deg F; Graphite | Viton; Stainless Steel
Overall Height
17.65 Inch | 448.31 Millimeter
Overall Length
13 Inch | 330.2 Millimeter
Overall Width
7.87 Inch | 199.898 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

