https://www.bdiexpress.com/medias/INDASVVALVEX-8320G174-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE2NjF8aW1hZ2UvanBlZ3xhREZqTDJnME1DOHhNRGd3TkRZek56VTJORGsxT0M5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeE56UmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58MGVjMThjMTBlNjI4OTRiZmMxNzIzZGU4OTQyY2IzYmNlY2Q0NDc2MTc4ODRiMWVkNTBmYTFjZWFlMTcyMmNjNA
https://www.bdiexpress.com/medias/INDASVVALVEX-8320G174-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE2NjF8aW1hZ2UvanBlZ3xhREZqTDJnME1DOHhNRGd3TkRZek56VTJORGsxT0M5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeE56UmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58MGVjMThjMTBlNjI4OTRiZmMxNzIzZGU4OTQyY2IzYmNlY2Q0NDc2MTc4ODRiMWVkNTBmYTFjZWFlMTcyMmNjNA
ASCO VALVE
ASCO VALVE
EF8320G174AC120/60D
ASCO VALVE ASCO VALVE
Description
EF8320G174AC120/60D SOLENOID VALVE ; 3/2 1/4IN PORT 120V BRASS 100PSI
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 100 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
EF8320G174AC120/60D
BDI #
21838401
Details
460.41
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8320G174AC120-60D/p/21838401
Your Price
$ 460.41 / each
$ 461.00 / each BDIExpress
$ 461.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.68
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
100 PSI
Operating Pressure Range
0 To 100 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Direct Acting | Ambient Temperature 0 To 52 Deg C | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.5
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 100 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Length
3.125 Inch | 79.375 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Height
3.748 Inch | 95.199 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

