https://www.bdiexpress.com/medias/INDASVVALVEX-8320G202-EF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYxMzd8aW1hZ2UvanBlZ3xhRE5pTDJnMFpTOHhNRGd3TkRZek1qWXhOams1TUM5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeU1ESmZSVVpmTXpBd2VETXdNQzVxY0djfDk2OWYwZmVhOGNmNGMyOWM5MzMyODk1MTc4ZGJhMmU4YTQyZDUwMzJiOGQ5MDVjNjJlM2E2NDdiNmM0NGMzMjA
https://www.bdiexpress.com/medias/INDASVVALVEX-8320G202-EF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYxMzd8aW1hZ2UvanBlZ3xhRE5pTDJnMFpTOHhNRGd3TkRZek1qWXhOams1TUM5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeU1ESmZSVVpmTXpBd2VETXdNQzVxY0djfDk2OWYwZmVhOGNmNGMyOWM5MzMyODk1MTc4ZGJhMmU4YTQyZDUwMzJiOGQ5MDVjNjJlM2E2NDdiNmM0NGMzMjA
ASCO VALVE
ASCO VALVE
EF8320G202DC110/DC
ASCO VALVE ASCO VALVE
Description
EF8320G202DC110/DC SOLENOID VALVE ; 1/4"X3/32" 3NC SS 11.6W
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 110 VDC; Solenoid/Spring Return; 115 PSI; -40 To 150 Deg F; Buna-N Seal; Stainless Steel
Part #
EF8320G202DC110/DCD
BDI #
20702350
Details
992.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8320G202DC110-DC/p/20702350
Your Price
$ 992.92 / each
$ 993.00 / each BDIExpress
$ 993.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
115 PSI
Operating Pressure Range
0 To 115 PSI
Operating Temperature Range
-40 To 150 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32" Orifice Size | Air - Light Oil - Water | Normally Closed | Ambient Temperature 0 To 40 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.6
Long Description
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 110 VDC; Solenoid/Spring Return; 115 PSI; -40 To 150 Deg F; Buna-N Seal; Stainless Steel
Overall Height
3.73 Inch | 94.742 Millimeter
Overall Length
3.125 Inch | 79.375 Millimeter
Overall Width
1.951 Inch | 49.555 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

