https://www.bdiexpress.com/medias/INDASVVALVEX-8353J039-EF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzNXxpbWFnZS9qcGVnfGFEUTJMMmhrWkM4eE1EYzNNamM1TURRME5EQTJNaTlKVGtSQlUxWldRVXhXUlZoZk9ETTFNMG93TXpsZlJVWmZNekF3ZURNd01DNXFjR2N8MTg5ZWMwZWM0OWI4NmUwZjBkMjQ5NWJjNDk3YzgwN2MwMzM0MGEyZDNmYmIzNmEyYmQ1MDgxNmRjZDVkNGVhMA
https://www.bdiexpress.com/medias/INDASVVALVEX-8353J039-EF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzNXxpbWFnZS9qcGVnfGFEUTJMMmhrWkM4eE1EYzNNamM1TURRME5EQTJNaTlKVGtSQlUxWldRVXhXUlZoZk9ETTFNMG93TXpsZlJVWmZNekF3ZURNd01DNXFjR2N8MTg5ZWMwZWM0OWI4NmUwZjBkMjQ5NWJjNDk3YzgwN2MwMzM0MGEyZDNmYmIzNmEyYmQ1MDgxNmRjZDVkNGVhMA
ASCO VALVE
ASCO VALVE
EF8353J039AC120/60D
ASCO VALVE ASCO VALVE
Description
EF8353J039AC120/60D SOLENOID VALVE ; 1-1/2" FNPT 3/8" FNPT 2P-2W 120/60VAC
Diaphragm Valve; 1-1/2" FNPT | 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 125 PSI; 32 To 185 Deg F; Buna-N Seal; Aluminum
Part #
EF8353J039AC120/60D
BDI #
21430190
Details
880.1
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8353J039AC120-60D/p/21430190
Your Price
$ 880.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.56
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
1-1/2" FNPT | 3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120/60 VAC
Media
Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
5 To 125 PSI
Operating Temperature Range
32 To 185 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
53 Cv Factor | 2" NPT Orifice Size | Air - Inert Gas Fluid | Integral Pilot | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
8.74
Long Description
Diaphragm Valve; 1-1/2" FNPT | 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 125 PSI; 32 To 185 Deg F; Buna-N Seal; Aluminum
Overall Width
5.385 Inch | 136.779 Millimeter
Overall Height
6.281 Inch | 159.537 Millimeter
Overall Length
6.261 Inch | 159.029 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

