https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OTJ8aW1hZ2UvanBlZ3xhR1E1TDJoaFpDOHhNRGd3TkRnNU9ETXpNamN3TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58MWQ4MTUzMDE2NzQ4ODczMGYwZDJhYzg0ZTVlNmUxNTUyNzRiZjE4ZTU3NDczYmQ2NWVkZDM1MzYxYjU2MmRlZA
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OTJ8aW1hZ2UvanBlZ3xhR1E1TDJoaFpDOHhNRGd3TkRnNU9ETXpNamN3TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58MWQ4MTUzMDE2NzQ4ODczMGYwZDJhYzg0ZTVlNmUxNTUyNzRiZjE4ZTU3NDczYmQ2NWVkZDM1MzYxYjU2MmRlZA
ASCO VALVE
ASCO VALVE
EFX8210G09518831AC240/60D
ASCO VALVE ASCO VALVE
Description
EFX8210G09518831AC240/60D SOLENOID VALVE ; EFX8210G095 18831 240/60 DA
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 240/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
EFX8210G09518831AC240/60D
BDI #
27002197
Details
1778.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EFX8210G09518831AC240-60D/p/27002197
Your Price
$ 1,778.81 / each
$ 1,779.00 / each BDIExpress
$ 1,779.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
240/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid | Explosion Proof | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 240/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
4.13 Inch | 104.9 Millimeter
Overall Length
3.545 Inch | 90.043 Millimeter
Overall Width
2.29 Inch | 58.166 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

