https://www.bdiexpress.com/medias/INDASVVALVEX-8262H001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2MTV8aW1hZ2UvanBlZ3xhRGRqTDJobU1TOHhNRGd3TWpNNE9EWTVOekV4T0M5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtnd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58NDcyYWQ0NDEyZTE0MTdmMTBmYzZiYWEyMmMwZTQ3M2M5NmIxOGNmMGEyMTRmYjQ5NDIxNDBiOTc2YzcxZWJhYw
https://www.bdiexpress.com/medias/INDASVVALVEX-8262H001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2MTV8aW1hZ2UvanBlZ3xhRGRqTDJobU1TOHhNRGd3TWpNNE9EWTVOekV4T0M5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtnd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58NDcyYWQ0NDEyZTE0MTdmMTBmYzZiYWEyMmMwZTQ3M2M5NmIxOGNmMGEyMTRmYjQ5NDIxNDBiOTc2YzcxZWJhYw
ASCO VALVE
ASCO VALVE
EFX8262H013/13244AC550/60
ASCO VALVE ASCO VALVE
Description
EFX8262H013/13244AC550/60 SOLENOID VALVE
Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 550/60 VAC; Solenoid/Spring Return; Air - Inert Gas 55 PSI/Light Oil 40 PSI/Water 54 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
EFX8262H01313244AC550/60D
BDI #
20704248
Details
1071.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EFX8262H013-13244AC550-60/p/20704248
Your Price
$ 1,071.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
550/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 55 PSI | Light Oil 40 PSI | Water 54 PSI
Operating Pressure Range
Air - Inert Gas 0 To 55 PSI | Light Oil 0 To 40 PSI | Water 0 To 54 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.73 Cv Factor | 7/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.01
Long Description
Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 550/60 VAC; Solenoid/Spring Return; Air - Inert Gas 55 PSI/Light Oil 40 PSI/Water 54 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
2.855 Inch | 72.517 Millimeter
Overall Width
1.69 Inch | 42.926 Millimeter
Overall Height
2.968 Inch | 75.387 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

