https://www.bdiexpress.com/medias/INDDYQVALVEX-EHH-AJE-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM3MXxpbWFnZS9qcGVnfGFEUmxMMmhoWVM4eE1EazFNRE0zTmpReU16UTFOQzlKVGtSRVdWRldRVXhXUlZoZlJVaElYMEZLUlY5Q1VsTmZNekF3ZURNd01DNXFjR2N8MDIwZjIyYmZlOGZkMDc1OTRmNTFlMWM1OTgwMDczMDFiN2I2NDM4ZmQ4MmYwMzA2MDUyZDg0NzQzYzllZWJiZA
https://www.bdiexpress.com/medias/INDDYQVALVEX-EHH-AJE-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM3MXxpbWFnZS9qcGVnfGFEUmxMMmhoWVM4eE1EazFNRE0zTmpReU16UTFOQzlKVGtSRVdWRldRVXhXUlZoZlJVaElYMEZLUlY5Q1VsTmZNekF3ZURNd01DNXFjR2N8MDIwZjIyYmZlOGZkMDc1OTRmNTFlMWM1OTgwMDczMDFiN2I2NDM4ZmQ4MmYwMzA2MDUyZDg0NzQzYzllZWJiZA
DYNAQUIP
DYNAQUIP
EHH28ATJE5V
DYNAQUIP DYNAQUIP
Description
EHH28ATJE5V BALL VALVE ; 2" 2PC BRASS ELECTR JE ACT
Ball Valve; 2" FNPT; 2 Port - 2 Way; 2 Position; Electrical Actuator; 12 VAC/VDC; Hydraulic | Pneumatic; 600 PSI; -4 To 210 Deg F; RTFE | Viton; Brass
Part #
EHH28ATJE5V
BDI #
28192717
Details
2504.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EHH28ATJE5V/p/28192717
Your Price
$ 2,504.96 / each
$ 2,505.00 / each BDIExpress
$ 2,505.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
5.078
Product Group - BDI
F02352
Valve Type
Ball
Port Type
2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Electrical Actuator
Voltage
12 VAC/VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
600 PSI
Operating Pressure Range
0 To 600 PSI
Operating Temperature Range
-4 To 210 Deg F
Seal Type
RTFE | Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
205 Cv Factor | Full Port | 2-Piece
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.dynaquip.com
Weight / LBS
11.21
Long Description
Ball Valve; 2" FNPT; 2 Port - 2 Way; 2 Position; Electrical Actuator; 12 VAC/VDC; Hydraulic | Pneumatic; 600 PSI; -4 To 210 Deg F; RTFE | Viton; Brass
Overall Length
7.13 Inch | 181.102 Millimeter
Overall Width
4.43 Inch | 112.522 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

