ARO CORP
ARO CORP
EV250
ARO CORP ARO CORP
Description
EV250 QUICK EXHAUST VALVE ; 4039459 1/4" NPT
Flow Control Valve; 1/4" FNPT | 3/8" FNPT Port; 3 Port | 2 Way; 2 Position; Pneumatic; 125 PSIAluminum
Part #
EV250
BDI #
18488968

Details
102.75
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EV250/p/18488968
Your Price
$ 102.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
1
Product Group - BDI
A03142
Valve Type
Flow Control
Port Type
1/4" FNPT | 3/8" FNPT
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
1 To 125 PSI
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
EV250
Long Description
Flow Control Valve; 1/4" FNPT | 3/8" FNPT Port; 3 Port | 2 Way; 2 Position; Pneumatic; 125 PSIAluminum
Overall Length
2.063 Inch | 52.4 Millimeter
Overall Height
2.125 Inch | 53.975 Millimeter
Overall Width
2.219 Inch | 56.363 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh