https://www.bdiexpress.com/medias/INDASVVALVEX-8327G042-EF-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwMTd8aW1hZ2UvanBlZ3xhR1EwTDJnNU5DOHhNRGd3TXpjMk5UTTNPVEV3TWk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TjBjd05ESmZSVVpmVTFOZk16QXdlRE13TUM1cWNHY3w5NDk4OGZjMWM3YWYyYjNhM2Y3M2Q2NmU5ODc0NTM5Y2VmMWNiZDU1YzIzN2E5YWY4ZTIzZmE0YzYyNzZhYmM5
https://www.bdiexpress.com/medias/INDASVVALVEX-8327G042-EF-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwMTd8aW1hZ2UvanBlZ3xhR1EwTDJnNU5DOHhNRGd3TXpjMk5UTTNPVEV3TWk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TjBjd05ESmZSVVpmVTFOZk16QXdlRE13TUM1cWNHY3w5NDk4OGZjMWM3YWYyYjNhM2Y3M2Q2NmU5ODc0NTM5Y2VmMWNiZDU1YzIzN2E5YWY4ZTIzZmE0YzYyNzZhYmM5
ASCO VALVE
ASCO VALVE
EV8327G042DC24/DC
ASCO VALVE ASCO VALVE
Description
EV8327G042DC24/DC SOLENOID VALVE ; 1/4"X1/4" 3U SS 11.6W
Valve; Solenoid; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 24 VDC; Solenoid/Spring Return; 150 PSI; 32 To 248 Deg F; Viton Seal; Stainless Steel
Part #
EV8327G042DC24/DCD
BDI #
20704590
Details
1593.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EV8327G042DC24-DC/p/20704590
Your Price
$ 1,593.41 / each
$ 1,594.00 / each BDIExpress
$ 1,594.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 248 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Explosionproof Stainless Steel Enclosure
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2.25
Long Description
Valve; Solenoid; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 24 VDC; Solenoid/Spring Return; 150 PSI; 32 To 248 Deg F; Viton Seal; Stainless Steel
Overall Height
3.89 Inch | 98.806 Millimeter
Overall Width
1.951 Inch | 49.555 Millimeter
Overall Length
3.08 Inch | 78.232 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

