Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EVA64AME22H https://www.bdiexpress.com/medias/INDDYQVALVEX-EVA-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTN8aW1hZ2UvanBlZ3xhREEwTDJnd01TOHhNREF5T0RVME1EWTVNRFEyTWk5SlRrUkVXVkZXUVV4V1JWaGZSVlpCWDBKU1UxOHpNREI0TXpBd0xtcHdad3xmYzhiMWNjMWYyOTE4MjA5NzliZDFjMjhmNDNkMzQ4N2NiYjlmNTkzNTdiNDNjOTJlMWE5OGJjMWVlYTA5ZmNj
24618206 Hydraulic and Pneumatic Valves 

DYNAQUIP DYNAQUIP

EVA64AME22H

Description

EVA64AME22H BALL VALVE ; 3PC 3/4" FNPT BRZ 12/24VAC/VDC ACTUTR

Ball Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 12 To 24 VAC/VDC; Hydraulic | Pneumatic; Electrical Actuator; 600 PSI; -20 To 370 Deg F; Teflon | Viton Seal; Bronze

Part #

EVA64AME22H

BDI #
24618206

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1090.85838362 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,090.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DYNAQUIP
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
2.627
EAN
0649848032448
Product Group - BDI
F02352
Valve Type
Ball
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Electrical Actuator
Voltage
12 To 24 VAC/VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
600 PSI
Operating Pressure Range
0 To 600 PSI
Operating Temperature Range
-20 To 370 Deg F
Seal Type
Teflon | Viton
Body Material
Bronze
Inch - Metric
Inch
Other Features
Direct Mount | 3 Piece | Full Port | SS Trim
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
Manufacturer Item Number
EVA64AME22H
Weight / LBS
6.03
Long Description
Ball Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 12 To 24 VAC/VDC; Hydraulic | Pneumatic; Electrical Actuator; 600 PSI; -20 To 370 Deg F; Teflon | Viton Seal; Bronze
Overall Length
5.66 Inch | 143.764 Millimeter
Overall Width
4.24 Inch | 107.696 Millimeter
Overall Height
8.397 Inch | 213.284 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh