PARKER
PARKER
F800S
PARKER PARKER
Description
F800S HYDRAULIC FLOW CONTROL VALVE ; 1/2IN NPT STL 5000PSI 20EA/PAK
Flow Control Valve; 1/2" NPTF Port; 2 Port | 2 Way; 2 Position; Hydraulic; Knob; 5000 PSI; -40 To 250 Deg F; NBR Seal; Carbon Steel
Part #
F800S
BDI #
20083169
Details
166.86
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/F800S/p/20083169
Your Price
$ 166.86 / each
$ 167.00 / each BDIExpress
$ 167.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.68
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/2" NPTF
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Knob
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
5000 PSI
Operating Pressure Range
0 To 5000 PSI
Operating Temperature Range
-40 To 250 Deg F
Seal Type
NBR
Body Material
Carbon Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 1/2" NPTF Port; 2 Port | 2 Way; 2 Position; Hydraulic; Knob; 5000 PSI; -40 To 250 Deg F; NBR Seal; Carbon Steel
Overall Length
3.44 Inch | 87.376 Millimeter
Overall Height
2.7 Inch | 68.58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



