Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FCR51 8SAE https://www.bdiexpress.com/medias/INDBHYVALVEX-FCR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1MHxpbWFnZS9qcGVnfGFETTNMMmd4WVM4eE1EYzJPRFF4TVRZNE9EazVNQzlKVGtSQ1NGbFdRVXhXUlZoZlJrTlNYek13TUhnek1EQXVhbkJufGQzYmIwMWU4OTRiNjFjY2FjMWVlZWExM2Q2NDUzZmM5NGMzODkxMTI2N2M0YWZlOWM4ZWM4MmIxNDM2MjMyNmU
21433827 Hydraulic and Pneumatic Valves 

BRAND HYDRAULICS BRAND HYDRAULICS

FCR51 8SAE

Description

FCR51-8SAE FLOW CONTROL VALVE ; 8 MM SAE PORT 3 PORT - 3 WAY 2 POSITION

Flow Control Valve; 8 MM SAE Port; 3 Port | 3 Way; 2 Position; Hydraulic; Adjustable Spring; 3000 PSICast Iron

Part #

FCR51-8SAE

BDI #
21433827

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

162.74 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 162.74 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
BRAND HYDRAULICS
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
3.76
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
8 MM SAE
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Adjustable Spring
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Cast Iron
Inch - Metric
Metric
Other Features
Adjustable Ball Spring Relief | Standard Flow Control
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.brand-hyd.com
Manufacturer Item Number
FCR51-8SAE
Weight / LBS
7.75
Long Description
Flow Control Valve; 8 MM SAE Port; 3 Port | 3 Way; 2 Position; Hydraulic; Adjustable Spring; 3000 PSICast Iron
Overall Length
5.99 Inch | 152.146 Millimeter
Overall Height
4.58 Inch | 116.332 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh