Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg FF90594-08
23896973 Hydraulic and Pneumatic Valves 

WEATHERHEAD WEATHERHEAD

FF90594-08

Description

FF90594-08 BALL VALVE ; BRASS 1/2" 1000PSI

Ball Valve; 1/2" Compression Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Handle; 1000 PSI; -40 To 300 Deg F; Brass

Part #

FF90594-08

BDI #
23896973

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

228.0214 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 228.02 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
EAN
0639789284914
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/2" Compression
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
1000 PSI
Operating Pressure Range
0 To 1000 PSI
Operating Temperature Range
-40 To 300 Deg F
Body Material
Brass
Inch - Metric
Inch
Other Features
Gas - Oil - Water Fluid | Bar Stock Body | Blow Out Proof Stem | Nickel Plated Ball | Viton and Buna-N Stem Seal | Metal Retainer Seal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.danfoss.com
Manufacturer Item Number
FF90594-08
Long Description
Ball Valve; 1/2" Compression Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Handle; 1000 PSI; -40 To 300 Deg F; Brass

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh