https://www.bdiexpress.com/medias/INDASVVALVEX-G353A041-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU3MDd8aW1hZ2UvanBlZ3xhREpoTDJnNFppOHhNRGd3TkRNNE1EVTVPRE13TWk5SlRrUkJVMVpXUVV4V1JWaGZSek0xTTBFd05ERmZNekF3ZURNd01DNXFjR2N8MzY5M2FhZWI4MjUxNTAyMGVhNDZlNTI1YmJkOTkwY2Y0NGRjNzFhMWNlNWE3YjQxZjgwMWUwZTk2MDY1NTZiNQ
https://www.bdiexpress.com/medias/INDASVVALVEX-G353A041-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU3MDd8aW1hZ2UvanBlZ3xhREpoTDJnNFppOHhNRGd3TkRNNE1EVTVPRE13TWk5SlRrUkJVMVpXUVV4V1JWaGZSek0xTTBFd05ERmZNekF3ZURNd01DNXFjR2N8MzY5M2FhZWI4MjUxNTAyMGVhNDZlNTI1YmJkOTkwY2Y0NGRjNzFhMWNlNWE3YjQxZjgwMWUwZTk2MDY1NTZiNQ
ASCO VALVE
ASCO VALVE
G353A041
ASCO VALVE ASCO VALVE
Description
G353A041 SOLENOID VALVE ; 3.6MM ORIFICE G1/8" PILOT 2/2 NC
Pilot Solenoid Vave; 3/4" G Port Size; 2 Port | 2 Way; 2 Position; Solenoid - Air Pilot | Air Pilot - Spring Return; 24 VDC Voltage; Aluminum Body Material
Part #
G353A041
BDI #
20705226
Details
250.29
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/G353A041/p/20705226
Your Price
$ 250.29 / each
$ 251.00 / each BDIExpress
$ 251.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Pilot Solenoid
Manufacturer URL
https://www.ascovalve.com
Product Detail
Pilot Solenoid Vave
Product Specification
3/4" G Port Size; 2 Port | 2 Way; 2 Position; Solenoid - Air Pilot | Air Pilot - Spring Return; 24 VDC Voltage; Aluminum Body Material
Long Description
Pilot Solenoid Vave; 3/4" G Port Size; 2 Port | 2 Way; 2 Position; Solenoid - Air Pilot | Air Pilot - Spring Return; 24 VDC Voltage; Aluminum Body Material

