GATES
GATES
G96115-1212
GATES GATES
Description
12FB-12FBBV FITTING BALL VALVE
Ball Valve; 1-1/16" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 5880 PSI
Part #
731700105
BDI #
1092433
Details
218.38921517
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/G96115-1212/p/1092433
Your Price
$ 218.39 / each
$ 277.89 / each BDIExpress
$ 277.89 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
1.52
EAN
0770075394686
Product Group - BDI
F02172
Valve Type
Ball
Port Type
1-1/16" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
5880 PSI
Operating Pressure Range
0 To 5880 PSI
Inch - Metric
Inch
Other Features
Block Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
12FB-12FBBV
Manufacturer Internal Number
731700105
Weight / LBS
3.35
Long Description
Ball Valve; 1-1/16" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 5880 PSI
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh