GATES
GATES
G96120-2424
GATES GATES
Description
24FP-24FPBV BALL VALVE
Ball Valve; 1-1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 6175 PSI
Part #
731700135
BDI #
1100902
Details
605.02611063
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/G96120-2424/p/1100902
Your Price
$ 605.03 / each
$ 769.93 / each BDIExpress
$ 769.93 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
3.86
EAN
0770075394716
Product Group - BDI
F02172
Valve Type
Ball
Port Type
1-1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
6175 PSI
Operating Pressure Range
0 To 6175 PSI
Inch - Metric
Inch
Other Features
Round Style Large ID
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
24FP-24FPBV
Manufacturer Internal Number
731700135
Weight / LBS
8.5
Long Description
Ball Valve; 1-1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 6175 PSI
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh