GATES
GATES
G96310-3232
GATES GATES
Description
32FL-32FLBV BALL VALVE
Ball Valve; 2" Flange Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 3000 PSI
Part #
731700265
BDI #
1104053
Details
2030.7644703300002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/G96310-3232/p/1104053
Your Price
$ 2,030.76 / each
$ 2,584.25 / each BDIExpress
$ 2,584.25 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
6.99
EAN
0770075394846
Product Group - BDI
F02172
Valve Type
Ball
Port Type
2" Flange
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Inch - Metric
Inch
Other Features
Block Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32FL-32FLBV
Manufacturer Internal Number
731700265
Weight / LBS
15.4
Long Description
Ball Valve; 2" Flange Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 3000 PSI
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh