https://www.bdiexpress.com/medias/INDGZWVALVEX-H6H29-00Y-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNHxpbWFnZS9qcGVnfGFEVmpMMmd4WkM4eE1EazFNRE16TmpZeE1ETXpOQzlKVGtSSFdsZFdRVXhXUlZoZlNEWklNamxmTURCWlgwSlNVMTh6TURCNE16QXdMbXB3Wnd8N2QwNzQ1NDBlNjRiMDRmMTNkOWIwMjdkYzA0M2Q0ZjRhMDJjN2FkYzk1YmY2YWZhMzVhMzZmYzNkYTczNzdiNw
https://www.bdiexpress.com/medias/INDGZWVALVEX-H6H29-00Y-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNHxpbWFnZS9qcGVnfGFEVmpMMmd4WkM4eE1EazFNRE16TmpZeE1ETXpOQzlKVGtSSFdsZFdRVXhXUlZoZlNEWklNamxmTURCWlgwSlNVMTh6TURCNE16QXdMbXB3Wnd8N2QwNzQ1NDBlNjRiMDRmMTNkOWIwMjdkYzA0M2Q0ZjRhMDJjN2FkYzk1YmY2YWZhMzVhMzZmYzNkYTczNzdiNw
GRANZOW
GRANZOW
H6H29-00Y
GRANZOW GRANZOW
Description
H6H29-00Y SOLENOID VALVE ; 24VDC 14W 1" PIPE 0-85PSI PRESS BRSS BDY
Solenoid Valve; 1" FNPT; 2 Port - 2 Way; Direct Lift; 24 VDC; Hydraulic - Pneumatic; 85 PSI; 15 To 195 Deg F; Buna-N - Polyamide Rubber Seal; Brass; 8.4 Cv Factor; 1" Orifice Size; Cable Gland Connection; Normally Closed; Air - Inert Gas - Water Fluid; NEMA 4/IP65 Enclosure
Part #
H6H29-00Y
BDI #
21568466
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/H6H29-00Y/p/21568466
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.granzow.com
Product Detail
Solenoid Valve
Product Specification
1" FNPT; 2 Port - 2 Way; Direct Lift; 24 VDC; Hydraulic - Pneumatic; 85 PSI; 15 To 195 Deg F; Buna-N - Polyamide Rubber Seal; Brass; 8.4 Cv Factor; 1" Orifice Size; Cable Gland Connection; Normally Closed; Air - Inert Gas - Water Fluid; NEMA 4/IP65 Enclosure
Long Description
Solenoid Valve; 1" FNPT; 2 Port - 2 Way; Direct Lift; 24 VDC; Hydraulic - Pneumatic; 85 PSI; 15 To 195 Deg F; Buna-N - Polyamide Rubber Seal; Brass; 8.4 Cv Factor; 1" Orifice Size; Cable Gland Connection; Normally Closed; Air - Inert Gas - Water Fluid; NEMA 4/IP65 Enclosure

