

ASCO VALVE
ASCO VALVE
JB8210G001HWAC110/50D
ASCO VALVE ASCO VALVE
Description
JB8210G001HWAC110/50D SOLENOID VALVE ; 3/8 X 5/8 2NC BRASS 6.1/F W
Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 110/50 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 210 Deg F; EPDM Seal; Brass
Part #
JB8210G001HWAC110/50D
BDI #
27056709

Details
358.2855
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JB8210G001HWAC110-50D/p/27056709
Your Price
$ 358.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC
Media
Hydraulic
Maximum Pressure
125 PSI
Operating Pressure Range
5 To 125 PSI
Operating Temperature Range
32 To 210 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Junction Box with Lead | Hot Water | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
4.19
Long Description
Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 110/50 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 210 Deg F; EPDM Seal; Brass
Overall Length
5.535 Inch | 140.589 Millimeter
Overall Width
2.28 Inch | 57.912 Millimeter
Overall Height
3.383 Inch | 85.928 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh