https://www.bdiexpress.com/medias/INDASVVALVEX-8321G001-JKF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwN3xpbWFnZS9qcGVnfGFEbGtMMmd3T1M4eE1EYzJPVEkwTmpRMU16YzVNQzlKVGtSQlUxWldRVXhXUlZoZk9ETXlNVWN3TURGZlNrdEdYMEpTVTE4ek1EQjRNekF3TG1wd1p3fDQ4Y2E1YjkxMzJkOGRkZWMzMDYyNDIxODY4MzI5YWM0NmI4MWVmZTMyNTE1YTZiZjhiMjFjOTMwMjMxMjdiYTA
https://www.bdiexpress.com/medias/INDASVVALVEX-8321G001-JKF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwN3xpbWFnZS9qcGVnfGFEbGtMMmd3T1M4eE1EYzJPVEkwTmpRMU16YzVNQzlKVGtSQlUxWldRVXhXUlZoZk9ETXlNVWN3TURGZlNrdEdYMEpTVTE4ek1EQjRNekF3TG1wd1p3fDQ4Y2E1YjkxMzJkOGRkZWMzMDYyNDIxODY4MzI5YWM0NmI4MWVmZTMyNTE1YTZiZjhiMjFjOTMwMjMxMjdiYTA
ASCO VALVE
ASCO VALVE
JKF8321G001DC48/DC
ASCO VALVE ASCO VALVE
Description
JKF8321G001DC48/DC SOLENOID VALVE ; 1/4"X9/32" 3NC BRASS 10.6/FW
Pilot Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 48 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 200 PSI; 32 To 120 Deg F; Buna-N Seal; Brass
Part #
JKF8321G001DC48/DC
BDI #
20707778
Details
1442.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JKF8321G001DC48-DC/p/20707778
Your Price
$ 1,442.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Pilot | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
48 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
200 PSI
Operating Pressure Range
10 To 200 PSI
Operating Temperature Range
32 To 120 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.8 - 1.2 Cv Factor | 9/32 Inch Pressure Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 11/32 Inch Exhaust Orifice Size | Junction Box | Class F | High Temperature | Screw Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Pilot Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Pilot Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 48 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 200 PSI; 32 To 120 Deg F; Buna-N Seal; Brass
Overall Length
4.237 Inch | 107.62 Millimeter
Overall Height
3.906 Inch | 99.212 Millimeter
Overall Width
2.905 Inch | 73.787 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

