https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-JKF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1MjR8aW1hZ2UvanBlZ3xhRFZsTDJnd1l5OHhNRGd3TlRnd09EVXlPVFF6T0M5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZTa3RHWDBKU1UxOHpNREI0TXpBd0xtcHdad3xkNjVkZmZlN2I2NjI1N2NkMTIwMmU4NjgzYTVkZDU4MmViZWI0ZDJhODRiNTA5MjdjZDQwNDEwOTRmMGVkNjk1
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-JKF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1MjR8aW1hZ2UvanBlZ3xhRFZsTDJnd1l5OHhNRGd3TlRnd09EVXlPVFF6T0M5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZTa3RHWDBKU1UxOHpNREI0TXpBd0xtcHdad3xkNjVkZmZlN2I2NjI1N2NkMTIwMmU4NjgzYTVkZDU4MmViZWI0ZDJhODRiNTA5MjdjZDQwNDEwOTRmMGVkNjk1
ASCO VALVE
ASCO VALVE
JSF8210G094AC208/60
ASCO VALVE ASCO VALVE
Description
JSF8210G094AC208/60 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 10.1/FW
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 208/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
JSF8210G094AC208/60
BDI #
20708500
Details
362.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JSF8210G094AC208-60/p/20708500
Your Price
$ 362.56 / each
$ 363.00 / each BDIExpress
$ 363.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
208/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid | Junction Box | Class F | High Temperature | Spade Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2.2
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 208/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
4.861 Inch | 123.469 Millimeter
Overall Width
2.29 Inch | 58.166 Millimeter
Overall Height
3.84 Inch | 97.536 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

