ARO CORP
ARO CORP
K714SD-120-A
ARO CORP ARO CORP
Description
K714SD-120-A PNEUMATIC VALVE ; 81551954
Solenoid Valve; 1/2" FNPT; 5 Port - 4 Way; 3 Position; Solenoid/Solenoid Return; 120 VAC; Pneumatic; 150 PSI; -10 To 180 Deg F; Buna-N; Aluminum
Part #
K714SD-120-A
BDI #
18301918

Details
1189.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/K714SD-120-A/p/18301918
Your Price
$ 1,189.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.997
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid | Solenoid Return
Voltage
120 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
20 To 150 PSI
Operating Temperature Range
-10 To 180 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
K Series
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.arozone.com
Long Description
Solenoid Valve; 1/2" FNPT; 5 Port - 4 Way; 3 Position; Solenoid/Solenoid Return; 120 VAC; Pneumatic; 150 PSI; -10 To 180 Deg F; Buna-N; Aluminum
Overall Height
2.563 Inch | 65.1 Millimeter
Overall Length
9.687 Inch | 246.06 Millimeter
Overall Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh