Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K81EA06-KC0-KL7 https://www.bdiexpress.com/medias/INDHXVVALVEXX-K81EA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2OTZ8aW1hZ2UvanBlZ3xhR0V5TDJobVlTODVOek00TmpVek9EVTVPRGN3TG1wd1p3fGIzZjNjZDYzNjdjOGE2Yzk1ZTVjMTY0YzYzYTMyZjljNjlhZDI1YTVlMGRkOThmYTU4OTQyYjY0YmFhYzMxZGM
21973878 Hydraulic and Pneumatic Valves 

NORGREN NORGREN

K81EA06-KC0-KL7

Description

K81EA06-KC0-KL7 SPOOL VALVE ; 3/8IN NPT LEVER OPRT 150PSI

Spool Valve; Spool; 3/8" NPT Port; 5 Port - 4 Way; 3 Position; Pneumatic; Hand Lever/Spring Return; 150 PSI; -20 To 160 Deg F; Aluminum

Part #

K81EA06-KC0-KL7

BDI #
21973878

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 15

Brand
Manufacturer Name
IMI PRECISION ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / US pound
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Spool Valve
Product Specification
Spool; 3/8" NPT Port; 5 Port - 4 Way; 3 Position; Pneumatic; Hand Lever/Spring Return; 150 PSI; -20 To 160 Deg F; Aluminum
Long Description
Spool Valve; Spool; 3/8" NPT Port; 5 Port - 4 Way; 3 Position; Pneumatic; Hand Lever/Spring Return; 150 PSI; -20 To 160 Deg F; Aluminum