https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087669-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjB8aW1hZ2UvanBlZ3xhR0l4TDJneU55OHhNREEzTmpNNU1UWXpOekF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjMk5qbGZNekF3V0RNd01DNXFjR2N8NTE0MDE2NWM5MTRkOGI0NGE3NTJjM2ZjZTdkYzNjN2E3YmZjY2ZjYjk0NTljYWYwMTg4OWRlMzA5Yjk2ZDNmOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087669-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjB8aW1hZ2UvanBlZ3xhR0l4TDJneU55OHhNREEzTmpNNU1UWXpOekF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjMk5qbGZNekF3V0RNd01DNXFjR2N8NTE0MDE2NWM5MTRkOGI0NGE3NTJjM2ZjZTdkYzNjN2E3YmZjY2ZjYjk0NTljYWYwMTg4OWRlMzA5Yjk2ZDNmOQ
FLOWTREND
FLOWTREND
LKB51A-2-E-316L-B2 ; 9613700046
FLOWTREND FLOWTREND
Description
LKB51A-2-E-316L-B2; 9613700046 VALVE ; BUTTERFLY 2" SS BODY SANITARY CLAMP
Butterfly Valve; 2" Nominal Size; EPDM Seat; 316L Stainless Steel Body Material; T304 Clamp End; 2 Position Black Handle
Part #
LKB51A-2-E-316L-B2; 9613700046
BDI #
25087669
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/LKB51A-2-E-316L-B2-;-9613700046/p/25087669
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141619
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Butterfly
Manufacturer URL
https://www.flowtrend.com
Product Detail
Butterfly Valve
Product Specification
2" Nominal Size; EPDM Seat; 316L Stainless Steel Body Material; T304 Clamp End; 2 Position Black Handle
Long Description
Butterfly Valve; 2" Nominal Size; EPDM Seat; 316L Stainless Steel Body Material; T304 Clamp End; 2 Position Black Handle

