Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LVA32-03-A https://www.bdiexpress.com/medias/INDSMCVALVEX-LVA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NDZ8aW1hZ2UvanBlZ3xhRFUzTDJoa055OHhNRFl3TlRNNE1EQXhNREF4TkM5SlRrUlRUVU5XUVV4V1JWaGZURlpCWDFOVFh6TXdNSGd6TURBdWFuQm58MjcwMTJjMTAyMGY1MDVhNDkyNTRjYTYzNWY3ODAwMDE3OTY3ZDhhN2I3ZmYwYjIwN2ZjZjVlYzE4YWZlZTI5Nw
25533782 Hydraulic and Pneumatic Valves 

SMC SMC

LVA32-03-A

Description

LVA32-03-A, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)

Valve; 3/8" RC Port; 2 Port - 2 Way; 2 Position; Hydraulic; Air Pilot/Air Pilot Return; 73 PSI; 32 To 212 Deg F; Stainless Steel

Part #

LVA32-03-A

BDI #
25533782

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

590.19 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 590.19 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
0.44
Product Group - BDI
F02234
Valve Type
Diaphragm
Port Type
3/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Air Pilot Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
73 PSI
Operating Pressure Range
0 To 73 PSI
Operating Temperature Range
32 To 212 Deg F
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
1.7 Cv Factor | 8MM Orifice Size | Chemical Fluid | PTFE Diaphragm | Double Acting | 0 To 60 Deg C Ambient temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.02182
Long Description
Valve; 3/8" RC Port; 2 Port - 2 Way; 2 Position; Hydraulic; Air Pilot/Air Pilot Return; 73 PSI; 32 To 212 Deg F; Stainless Steel
Overall Width
1.417 Inch | 36 Millimeter
Overall Length
1.85 Inch | 47 Millimeter
Overall Height
3.091 Inch | 78.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh