https://www.bdiexpress.com/medias/MFRSMCVALVEX-25549017-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyMXxpbWFnZS9qcGVnfGFETTRMMmcyTlM4eE1EZzJNVEUzTURnMU1UZzNNQzlOUmxKVFRVTldRVXhXUlZoZk1qVTFORGt3TVRkZk16QXdlRE13TUM1cWNHY3w3ZjBmZWQ4ZmJlNzY3ZDgyYjAzMDY3NzMwYjUzNzI3MmNkOWUwNTE5NmRiZDExOTcwNWNmYTUyMmNkNzc5MWJj
https://www.bdiexpress.com/medias/MFRSMCVALVEX-25549017-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyMXxpbWFnZS9qcGVnfGFETTRMMmcyTlM4eE1EZzJNVEUzTURnMU1UZzNNQzlOUmxKVFRVTldRVXhXUlZoZk1qVTFORGt3TVRkZk16QXdlRE13TUM1cWNHY3w3ZjBmZWQ4ZmJlNzY3ZDgyYjAzMDY3NzMwYjUzNzI3MmNkOWUwNTE5NmRiZDExOTcwNWNmYTUyMmNkNzc5MWJj
SMC
SMC
LVD21-S07
SMC SMC
Description
LVD21-S07, HIGH PURITY AIR OPERATED CHEMICAL VALVE (SMARTCATALOG)
Diaphragm Valve; 1/4" Tubing OD; 2 Port - 2 Way; 2 Position; Hydraulic; Air Pilot/Spring Return; 73 PSI; 32 To 212 Deg F; Plastic
Part #
LVD21-S07
BDI #
25549017
Details
318.27
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/LVD21-S07/p/25549017
Your Price
$ 318.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.09
Product Group - BDI
F02234
Valve Type
Diaphragm
Port Type
1/4" Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
73 PSI
Operating Pressure Range
0 To 73 PSI
Operating Temperature Range
32 To 212 Deg F
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.35 Cv Factor | 4MM Orifice Size | Normally Open | LQ1 Integrated Fitting | 6MM One Touch Fitting Pilot Port | PTFE Diaphragm
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.19842
Long Description
Diaphragm Valve; 1/4" Tubing OD; 2 Port - 2 Way; 2 Position; Hydraulic; Air Pilot/Spring Return; 73 PSI; 32 To 212 Deg F; Plastic
Overall Length
2.638 Inch | 67 Millimeter
Overall Height
2.146 Inch | 54.5 Millimeter
Overall Width
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


