Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LVM205R-6A https://www.bdiexpress.com/medias/INDSMCVALVEX-LVM205R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTZ8aW1hZ2UvanBlZ3xhREZpTDJnM1pTOHhNRFl3TlRNNE9ESXpORGM0TWk5SlRrUlRUVU5XUVV4V1JWaGZURlpOTWpBMVVsOHpNREI0TXpBd0xtcHdad3w0MTU4OTEzODhhMDZjOWY2NDBjMzBkYTRmM2QxNTZkMGFkYzY5YTM0OTM4YzlmMjFiYWE2NjM5ODU4MDM0YjYx
25563925 Hydraulic and Pneumatic Valves 

SMC SMC

LVM205R-6A

Description

LVM205R-6A CHEMICAL VALVE (SMARTCATALOG)

Valve; Solenoid; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 12 VDC; Solenoid/Spring Return; 45 PSI; 32 To 122 Deg F; Plastic

Part #

LVM205R-6A

BDI #
25563925

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

112.27 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 112.27 / each BDIExpress
QTY

Inventory

Total: 108

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
80
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
45 PSI
Operating Pressure Range
-10.88 To 45 PSI
Operating Temperature Range
32 To 122 Deg F
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.065 Cv Factor Water | For Chemical | Base Mounted | Universal | PEEK Plate - EPDM Diaphragm
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.17636
Long Description
Valve; Solenoid; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 12 VDC; Solenoid/Spring Return; 45 PSI; 32 To 122 Deg F; Plastic
Overall Width
0.787 Inch | 20 Millimeter
Overall Length
1.472 Inch | 37.4 Millimeter
Overall Height
2.283 Inch | 58 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh