

SMC
SMC
LVM205RY-5CP-KOZ-Q
SMC SMC
Description
LVM205RY-5CP-KOZ-Q CHEMICAL VALVE (SMARTCATALOG)
Diaphragm Valve; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 24 VDC; Solenoid/Spring Return; 45 PSI; 32 To 122 Deg F; Plastic
Part #
LVM205RY-5CP-KOZ-Q
BDI #
26028543

Details
171.62
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/LVM205RY-5CP-KOZ-Q/p/26028543
Your Price
$ 171.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.08
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
45 PSI
Operating Pressure Range
-10.88 To 45 PSI
Operating Temperature Range
32 To 122 Deg F
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.065 Cv Factor Water | For Chemical | PEEK Plate - Kalrez Diaphragm | Base Mounted | Reverse Mounting Prevention Pin | Plug Connector Without Connector | With Light/Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.17637
Long Description
Diaphragm Valve; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 24 VDC; Solenoid/Spring Return; 45 PSI; 32 To 122 Deg F; Plastic
Overall Length
1.472 Inch | 37.4 Millimeter
Overall Height
2.48 Inch | 63 Millimeter
Overall Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh