Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LVQ30-Z11R-4 https://www.bdiexpress.com/medias/MFRSMCVALVEX-25521645-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODV8aW1hZ2UvanBlZ3xhR0UzTDJnMVppOHhNRGcyTVRNNE9USTRNek0xT0M5TlJsSlRUVU5XUVV4V1JWaGZNalUxTWpFMk5EVmZNekF3ZURNd01DNXFjR2N8YzIxZWYyYmRkZDRiMDIzYTcxZTg5NDQ1Zjg5Yzc2MzQ3MDVlYjQyZWRiMTc4ODZiZGQwMmNkZWNjYmE5NzdmMQ
25521645 Hydraulic and Pneumatic Valves 

SMC SMC

LVQ30-Z11R-4

Description

LVQ30-Z11R-4, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)

Diaphragm Valve; 3/8" Tubing OD; 2 Port - 2 Way; 2 Position; Hydraulic; Air Pilot/Spring Return; 73 PSI; 32 To 212 Deg F; Plastic

Part #

LVQ30-Z11R-4

BDI #
25521645

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

311.06 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 311.06 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
0.17
Product Group - BDI
F02234
Valve Type
Diaphragm
Port Type
3/8" Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
73 PSI
Operating Pressure Range
-14.2 To 73 PSI
Operating Temperature Range
32 To 212 Deg F
Body Material
Plastic
Inch - Metric
Inch
Other Features
1.3 Cv Factor | 8MM Orifice Size | Normally Closed | LQ3 Integrated Fitting | 1/8" RC Pilot Port | With Indicator
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.39683
Long Description
Diaphragm Valve; 3/8" Tubing OD; 2 Port - 2 Way; 2 Position; Hydraulic; Air Pilot/Spring Return; 73 PSI; 32 To 212 Deg F; Plastic
Overall Width
2.717 Inch | 69 Millimeter
Overall Length
4.37 Inch | 111 Millimeter
Overall Height
3.484 Inch | 88.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh