ARO CORP
ARO CORP
M213SD-024-D
ARO CORP ARO CORP
Description
M213SD-024-D VALVE ASSEMBLY ; 99798589
Solenoid Valve; 3/8" FNPT Port; 4 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Solenoid Return; 115 PSI; 15 To 122 Deg F; Buna-N Seal; Aluminum
Part #
99798589
BDI #
18302069
Details
333.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/M213SD-024-D/p/18302069
Your Price
$ 333.72 / each
$ 334.00 / each BDIExpress
$ 334.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.998
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Solenoid Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
115 PSI
Operating Pressure Range
45 To 115 PSI
Operating Temperature Range
15 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.65 Cv Factor | Air Fluid | 61 SCFM
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
M213SD-024-D
Weight / LBS
2.2
Long Description
Solenoid Valve; 3/8" FNPT Port; 4 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Solenoid Return; 115 PSI; 15 To 122 Deg F; Buna-N Seal; Aluminum
Overall Height
1.811 Inch | 46 Millimeter
Overall Length
7.77 Inch | 197.358 Millimeter
Overall Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


