Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M214SD-024-D https://www.bdiexpress.com/medias/INDAROVALVEX-M214SD-024-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczMnxpbWFnZS9qcGVnfGFEY3lMMmhpWlM4NU1qa3dNalUyTkRFMk56azRMbXB3Wnd8YWJjZTg1YTNkNTlkNGY5MGNkYzczNGFiZTBiMjdiYjYyMDRmOTM1YTdlZTk5M2ZiNjk3ODI5Y2I0NzI5NDhjMQ
18302559 Hydraulic and Pneumatic Valves 

ARO CORP ARO CORP

M214SD-024-D

Description

M214SD-024-D VALVE ASSEMBLY ; 99798829

Solenoid Valve; 1/2" FNPT Port; 4 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Solenoid Return; 115 PSI; 15 To 122 Deg F; Buna-N Seal; Aluminum

Part #

99798829

BDI #
18302559

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

539.72 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 539.72 / each
$ 540.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.998
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Solenoid Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
115 PSI
Operating Pressure Range
45 To 115 PSI
Operating Temperature Range
15 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4.32 Cv Factor | Air Fluid | 150 SCFM
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
M214SD-024-D
Weight / LBS
2.2
Long Description
Solenoid Valve; 1/2" FNPT Port; 4 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Solenoid Return; 115 PSI; 15 To 122 Deg F; Buna-N Seal; Aluminum
Overall Width
1.339 Inch | 34 Millimeter
Overall Length
9.75 Inch | 247.65 Millimeter
Overall Height
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh