ARO CORP
ARO CORP
M312SD-120-A
ARO CORP ARO CORP
Description
M312SD-120-A VALVE ASSEMBLY
Solenoid Valve; 1/4" FNPT Port; 4 Port | 4 Way; 3 Position; 120/50-60 VAC; Pneumatic; Solenoid | Solenoid Return; 115 PSI; 15 To 122 Deg F; Buna-N Seal; Aluminum
Part #
99798654
BDI #
18302209
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
263.24305812
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/M312SD-120-A/p/18302209
Your Price
$ 263.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.997
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid | Solenoid Return
Voltage
120/50-60 VAC
Media
Pneumatic
Maximum Pressure
115 PSI
Operating Pressure Range
45 To 115 PSI
Operating Temperature Range
15 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.7 Cv Factor | Air Fluid | 26 SCFM
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
M312SD-120-A
Weight / LBS
2.2
Long Description
Solenoid Valve; 1/4" FNPT Port; 4 Port | 4 Way; 3 Position; 120/50-60 VAC; Pneumatic; Solenoid | Solenoid Return; 115 PSI; 15 To 122 Deg F; Buna-N Seal; Aluminum
Overall Width
1.024 Inch | 26 Millimeter
Overall Length
6.64 Inch | 168.656 Millimeter
Overall Height
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh