Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MFH-5/3E-D-1-C-EX ; 535975 https://www.bdiexpress.com/medias/INDFESVALVEX-24014309-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyMHxpbWFnZS9qcGVnfGFEUXpMMmcxT0M4eE1EazNNVE0yTURreE9UVTRNaTlKVGtSR1JWTldRVXhXUlZoZk1qUXdNVFF6TURsZk16QXdlRE13TUM1cWNHY3xmZDBlYzZlNDBkNjI0YjYzMzRiNDE1MTA4MGNlNDk5ZDFiMjc1NTFkMzcwNTU1MzAzMjdiNzY5NGEzZGI0MTZi
24014309 Hydraulic and Pneumatic Valves 

FESTO FESTO

MFH-5/3E-D-1-C-EX ; 535975

Description

MFH-5/3E-D-1-C-EX NR. 535975 ; AIR SOLENOID VALVE

Solenoid Valve; 1/4" G; 5 Port - 4 Way; 3 Position; Pneumatic; Solenoid - Air Pilot - Manual - Spring/Solenoid - Air Pilot - Manual - Spring Return; 145 PSI; HNBR | Buna-N; Aluminum

Part #

535975

BDI #
24014309

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

559.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 559.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
29 To 145 PSI
Operating Temperature Range
23 To 104 Deg F
Seal Type
HNBR | Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1200 L/Min Flow Rate | Non Reversible | Sub Base and Through Hole Mounting | D-1 Pneumatic Port | 8MM Nominal Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
535975
Long Description
Solenoid Valve; 1/4" G; 5 Port - 4 Way; 3 Position; Pneumatic; Solenoid - Air Pilot - Manual - Spring/Solenoid - Air Pilot - Manual - Spring Return; 145 PSI; HNBR | Buna-N; Aluminum
Overall Length
3.433 Inch | 87.2 Millimeter
Overall Width
1.654 Inch | 42 Millimeter
Overall Height
4.795 Inch | 121.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh