https://www.bdiexpress.com/medias/INDASVVALVEX-8320A005-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0MjF8aW1hZ2UvanBlZ3xhRFV5TDJobFpDOHhNRGd3TkRZM056QXhOell6TUM5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVFd01EVmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw2NDhmYTBjNzQ2NDNkODY0NmNkY2RkODMzNTBkOWJjYjY5NGFhMTliZWQ3Y2RiYzVkZGI1NzZiMzEwMzBiYmE3
https://www.bdiexpress.com/medias/INDASVVALVEX-8320A005-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0MjF8aW1hZ2UvanBlZ3xhRFV5TDJobFpDOHhNRGd3TkRZM056QXhOell6TUM5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVFd01EVmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw2NDhmYTBjNzQ2NDNkODY0NmNkY2RkODMzNTBkOWJjYjY5NGFhMTliZWQ3Y2RiYzVkZGI1NzZiMzEwMzBiYmE3
ASCO VALVE
ASCO VALVE
NF8320A184AC230/50
ASCO VALVE ASCO VALVE
Description
NF8320A184AC230/50 SOLENOID VALVE ; 1/4"X3/32" 3NC BRASS 10.5/FW
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 230/50 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 150 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
NF8320A184AC230/50
BDI #
20710012
Details
1306.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NF8320A184AC230-50/p/20710012
Your Price
$ 1,306.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.15 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Flameproof | Aluminum Enclosure | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 230/50 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 150 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Width
1.969 Inch | 50 Millimeter
Overall Height
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

