https://www.bdiexpress.com/medias/INDASVVALVEX-8327B002-NF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzNDB8aW1hZ2UvanBlZ3xhR1JtTDJoaE1pOHhNRGd3TXpjNU1UTTVOamc1TkM5SlRrUkJVMVpXUVV4V1JWaGZPRE15TjBJd01ESmZUa1pmTXpBd2VETXdNQzVxY0djfDVlYTlkMjVhZTM4MTA1Yjk0ZmQ3ZDI0ZWFkZGVhNDkyMWU2YjM4YmM0Yjc1ZjY5YTUyOTdiMDM1YmJiNjhmMDM
https://www.bdiexpress.com/medias/INDASVVALVEX-8327B002-NF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzNDB8aW1hZ2UvanBlZ3xhR1JtTDJoaE1pOHhNRGd3TXpjNU1UTTVOamc1TkM5SlRrUkJVMVpXUVV4V1JWaGZPRE15TjBJd01ESmZUa1pmTXpBd2VETXdNQzVxY0djfDVlYTlkMjVhZTM4MTA1Yjk0ZmQ3ZDI0ZWFkZGVhNDkyMWU2YjM4YmM0Yjc1ZjY5YTUyOTdiMDM1YmJiNjhmMDM
ASCO VALVE
ASCO VALVE
NF8327B012DC110/DC
ASCO VALVE ASCO VALVE
Description
NF8327B012DC110/DC SOLENOID VALVE
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 110 VDC; Hydraulic | Pneumatic; Solenoid; 150 PSI; 32 To 104 Deg F; Silicone Rubber Seal; Stainless Steel
Part #
NF8327B012DC110/DC
BDI #
20710030
Details
2294.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NF8327B012DC110-DC/p/20710030
Your Price
$ 2,294.84 / each
$ 2,295.00 / each BDIExpress
$ 2,295.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
110 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 104 Deg F
Seal Type
Silicone Rubber
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.49 - 0.56 Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Flameproof | Aluminum Enclosure
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 110 VDC; Hydraulic | Pneumatic; Solenoid; 150 PSI; 32 To 104 Deg F; Silicone Rubber Seal; Stainless Steel
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

