Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NVG342R-5DZ-06N https://www.bdiexpress.com/medias/INDSMCVALVEX-VG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMjV8aW1hZ2UvanBlZ3xhRGcxTDJobFlpOHhNRFl3TlRNNU1qazROakUwTWk5SlRrUlRUVU5XUVV4V1JWaGZWa2RmTXpBd2VETXdNQzVxY0djfDU0NTYxODI4Mzc0NDczOGM4ZDEzOWI2ODczMGJmOWI4NWUwNTFiMjAxZmM2M2YwODU1NjJmOWMyZjEyZmUwY2Y
17853416 Hydraulic and Pneumatic Valves 

SMC SMC

NVG342R-5DZ-06N

Description

NVG342R-5DZ-06N SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC

Poppet Valve; 3/4" FNPT Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum

Part #

NVG342R-5DZ-06N

BDI #
17853416

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

257.8 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 257.80 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.181
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
-14.68 To 130 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
9.8 Cv Factor | Air - Vacuum Fluid | External Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.42508
Long Description
Poppet Valve; 3/4" FNPT Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
7.205 Inch | 183 Millimeter
Overall Width
3.268 Inch | 83 Millimeter
Overall Length
3.441 Inch | 87.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh