https://www.bdiexpress.com/medias/INDSMCVALVEX-NVS4114-P-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyNzR8aW1hZ2UvanBlZ3xhR1ptTDJneE15OHhNRFl3TlRNNU5UTTBOVFF6T0M5SlRrUlRUVU5XUVV4V1JWaGZUbFpUTkRFeE5GOVFYek13TUhnek1EQXVhbkJufDExNTU5Njk1NDNlY2M4YmFjMzhhMTU1MjJjMjc0Y2Q4YTNjNzk0MTlkZmEyYmUxZmRkYmQ3MmRkMWQzNmVlMjY
SMC
SMC
NVS4114-1209KP5R1-X7
SMC SMC
Description
NVS4114-1209KP5R1-X7
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 100-110/50 VAC | 115-120/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum
Part #
NVS4114-1209KP5R1-X7
BDI #
17854604
Details
225.90613771000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVS4114-1209KP5R1-X7/p/17854604
Your Price
$ 225.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.089
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100-110/50 VAC | 115-120/60 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Gas Fluid | Recessed Locking Manual Operator | Side Port - Mounted on Stacking Manifold Block | DIN Connector with 6FT Cord | Single Interface Regulator with Screw
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.398
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 100-110/50 VAC | 115-120/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum
Overall Width
2.126 Inch | 54 Millimeter
Overall Height
6.091 Inch | 154.7 Millimeter
Overall Length
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh