Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NVS4124-0110O https://www.bdiexpress.com/medias/INDSMCVALVEX-NVS4114-01-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2MDd8aW1hZ2UvanBlZ3xhRFJoTDJnME5DOHhNRFl3TlRNNU5EZzROalk0Tmk5SlRrUlRUVU5XUVV4V1JWaGZUbFpUTkRFeE5GOHdNVjlNWHpNd01IZ3pNREF1YW5Cbnw0Mzc2MTI4N2I4OGQ2MzMwMzY1Y2QyNGZhNzczZTdjYzJmYWRmMDQ0ZTQwODZjYmZhYWE5MTcyOGNhM2Y1NTM2
17854627 Hydraulic and Pneumatic Valves 

SMC SMC

NVS4124-0110O

Description

NVS4124-0110O ; VALVE SOL 200VAC

Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 200-220/50 VAC | 230-240/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum

Part #

NVS4124-0110O

BDI #
17854627

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.884
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
200-220/50 VAC | 230-240/60 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 115 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.61 Cv Factor | Air - Gas Fluid | Rubber Solenoid Access Plug | Side Port - Mounted on Individual Sub Plate | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.94741
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 200-220/50 VAC | 230-240/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Overall Width
3.307 Inch | 84 Millimeter
Overall Height
4.252 Inch | 108 Millimeter
Overall Length
6.811 Inch | 173 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh