Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OCP-G01-W1-21 https://www.bdiexpress.com/medias/INDNCHVLVXXX-OCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Nzh8aW1hZ2UvanBlZ3xhR0ZoTDJnMk9DODVNamM0TmpreU1qazBOamcyTG1wd1p3fDJkYzllYmIxODRhOGIzYzU4YzNmZGI1YzBmYTUxMjM0ZWY2MDM3OGU3NDk3MDE1MjZjOWQ0ZDE3Mjk2YzAzZWE
21450884 Hydraulic and Pneumatic Valves 

NACHI FLUID POWER NACHI FLUID POWER

OCP-G01-W1-21

Description

OCP-G01-W1-21 MODULAR VALVE ; 1/8" SIZE 3625PSI MAX 13.2GPM CHECK

Pilot Operated Check Modular Valve; 25 Mpa Maximum Working Pressure; 50 Liter/Min Maximum Flow Rate; Gasket Mounting Type; 1/8" Nominal Diameter; W Port; 0.04 Mpa Cracking Pressure; 21 Design Number

Part #

OCP-G01-W1-21

BDI #
21450884

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

257.0 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 257.00 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
40141622
Weight / Kilogram
2.13
Product Group - BDI
F02352
Noun
Valve
Keyword String
Modular
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Pilot Operated Check Modular Valve
Product Specification
25 Mpa Maximum Working Pressure; 50 Liter/Min Maximum Flow Rate; Gasket Mounting Type; 1/8" Nominal Diameter; W Port; 0.04 Mpa Cracking Pressure; 21 Design Number
Long Description
Pilot Operated Check Modular Valve; 25 Mpa Maximum Working Pressure; 50 Liter/Min Maximum Flow Rate; Gasket Mounting Type; 1/8" Nominal Diameter; W Port; 0.04 Mpa Cracking Pressure; 21 Design Number