Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OFST8220G403AC208/60 https://www.bdiexpress.com/medias/INDASVVALVEX-8220G401-OFSF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgyOTl8aW1hZ2UvanBlZ3xhRFE1TDJneU1DOHhNRGd3TkRJME1qWTBOVEF5TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl5TUVjME1ERmZUMFpUUmw5Q1VsTmZNekF3ZURNd01DNXFjR2N8YTc2NTk2YzJiYTA2ZWNkZWYzZTIwZTUwNWY0ZTUzYmY3YmFlMjNiM2NlNmFiNGNjMjBjMDk5Yzg5OWRlNmE3Nw
20710492 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

OFST8220G403AC208/60

Description

OFST8220G403AC208/60 VALVE UNIT ; 3/8 X 1/2 2NC BRASS 10.1/H W

Solenoid Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 208/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Hot Water 150 PSI | Steam 125 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 353 Deg F; EPDM Seal; Brass

Part #

OFST8220G403AC208/60

BDI #
20710492

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

566.5 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 566.50 / each
$ 567.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
208/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Hot Water 150 PSI | Steam 125 PSI
Operating Pressure Range
Hot Water 5 To 150 PSI | Steam 5 To 125 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 353 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
4.4 Cv Factor | 1/2" Orifice Size | Hot Water - Steam Fluid | Open Frame | Class H | High Temperature | Spade Terminal | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 208/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Hot Water 150 PSI | Steam 125 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 353 Deg F; EPDM Seal; Brass
Overall Length
3.15 Inch | 80 Millimeter
Overall Height
4.108 Inch | 104.343 Millimeter
Overall Width
2.224 Inch | 56.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh