Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OS-1 https://www.bdiexpress.com/medias/INDFABVALVEX-OS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyOXxpbWFnZS9qcGVnfGFERXpMMmhoTnk4eE1EazJPVEEyTmpFeE1UQXdOaTlKVGtSR1FVSldRVXhXUlZoZlQxTmZNekF3ZURNd01DNXFjR2N8OGM2OGQ3Nzk1NzY3YzE0OGIzOWY4NDY1YTVmNjE4MTg2ODQ3YTNlZWMyMmM0NzA2MGM5MGQ0YWIzODQ5ZGI5MQ
20809835 Hydraulic and Pneumatic Valves 

FABCO-AIR FABCO-AIR

OS-1

Description

OS-1 NEEDLE AND FLOW CONTROL VALVE ; 1/8" NPT 45-150PSI

Pulse Valve; 1/8" FNPT Port; One-Shot Short-Pulse; 3 Port - 3 Way; 45 To 150 PSI; 0 To 180 Deg F; Buna-N Seal; Aluminum Material

Part #

OS-1

BDI #
20809835

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

86.52 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 86.52 / each
$ 87.00 / each
BDIExpress
QTY

Inventory

Total: 17

Brand
Manufacturer Name
FABCO-AIR
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Pulse
Manufacturer URL
https://fabco-air.com
Weight / LBS
0.1937
Product Detail
Pulse Valve
Product Specification
1/8" FNPT Port; One-Shot Short-Pulse; 3 Port - 3 Way; 45 To 150 PSI; 0 To 180 Deg F; Buna-N Seal; Aluminum Material
Long Description
Pulse Valve; 1/8" FNPT Port; One-Shot Short-Pulse; 3 Port - 3 Way; 45 To 150 PSI; 0 To 180 Deg F; Buna-N Seal; Aluminum Material