https://www.bdiexpress.com/medias/INDASVVALVEX-8262C002-P-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTl8aW1hZ2UvanBlZ3xhR0l4TDJneVl5OHhNRGN3T0RRMk9ETXdNVGcxTkM5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtNd01ESmZVRjlDVWxOZk16QXdlRE13TUM1cWNHY3w1NjdkMTI1MWVhYzdkZWJkZmQ2NjY0MmY4ZTM1YmEzYjkzZmU1NjY0ZDUxYTE5ZGI4NTFjYWJhMzg3YTIxMjI3
ASCO VALVE
ASCO VALVE
P8262C002AC120/60 110/50D
ASCO VALVE ASCO VALVE
Description
P8262C002AC120/60 110/50D SOLENOID VALVE ; 1/8" FNPT 2P-2W 2POS 110/120VAC
Solenoid Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 155 PSI | Oil 140 PSI | Water 180 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
P8262C002AC120/60 110/50D
BDI #
21430242
Details
409.00458617000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/P8262C002AC120-60-110-50D/p/21430242
Your Price
$ 409.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.44
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 155 PSI | Oil 140 PSI | Water 180 PSI
Operating Pressure Range
Air - Inert Gas 0 To 155 PSI | Oil 0 To 140 PSI | Water 0 To 180 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
Air - Inert Gas - Water - Light Oil Fluid | Panel Mount
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
0.75
Long Description
Solenoid Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 155 PSI | Oil 140 PSI | Water 180 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
2.548 Inch | 64.719 Millimeter
Overall Length
1.494 Inch | 37.948 Millimeter
Overall Width
1.562 Inch | 39.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh