https://www.bdiexpress.com/medias/INDASVVALVEX-8210A107-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyNzd8aW1hZ2UvanBlZ3xhR1kzTDJnMFlpOHhNRFl3TkRNNE1UTXdOamt4TUM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVFeE1EZGZVbDh6TURCNE16QXdMbXB3Wnd8YTM0ZDg0MTEzYTAxMTU1NjFlODM4YzhkODBmZDlmNWM0MjZkNzMzMTU2OWFmMjZiNDIwNmZiNmJlMzg3NGM4OQ
ASCO VALVE
ASCO VALVE
R8210A107AC24/60D
ASCO VALVE ASCO VALVE
Description
R8210A107AC24/60D SOLENOID VALVE
Solenoid Valve; 1/2" FNPS Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Hydraulic; Solenoid - Air Pilot | Air Pilot - Spring Return; Buna-N Seal
Part #
R8210A107AC24/60D
BDI #
22139017
Details
901.4276279200001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/R8210A107AC24-60D/p/22139017
Your Price
$ 901.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPS
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24/60 VAC
Media
Hydraulic
Seal Type
Buna-N
Inch - Metric
Inch
Other Features
5/8" Orifice Size | Water Fluid | Normally Closed | Rainproof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/2" FNPS Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Hydraulic; Solenoid - Air Pilot | Air Pilot - Spring Return; Buna-N Seal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh