

BOSCH REXROTH
BOSCH REXROTH
R900938420 4WREE 6 E04-24/G24K31
BOSCH REXROTH BOSCH REXROTH
Description
BOSCH REXROTH R900938420 4WREE 6 E04-24/G24K31
Solenoid Valve; Single Solenoid; 4 Port; 4 Way; 3 Position; Nominal Size 6; 24VDC Voltage; 4LPM Nominal Flow Rate; With Integrated Electronic; FKM Seal; 315Bar Maximum Operating Pressure; Directional Control
Part #
R900938420 4WREE 6 E04-24/G24K31
BDI #
27567681

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/R900938420-4WREE-6-E04-24-G24K31/p/27567681
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.bosch.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 4 Port; 4 Way; 3 Position; Nominal Size 6; 24VDC Voltage; 4LPM Nominal Flow Rate; With Integrated Electronic; FKM Seal; 315Bar Maximum Operating Pressure; Directional Control
Long Description
Solenoid Valve; Single Solenoid; 4 Port; 4 Way; 3 Position; Nominal Size 6; 24VDC Voltage; 4LPM Nominal Flow Rate; With Integrated Electronic; FKM Seal; 315Bar Maximum Operating Pressure; Directional Control